Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Hardened Steels, 1.524 mm, Number of Flutes: 2
Mfr # ARY0600-C6
Zoro # G7097775
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C6
- Point Angle 140
- Shank Dia. 3.000 mm
- Overall Length 50.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # ARY0600-C6
- Zoro # G7097775
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3.000 mm |
Overall Length | 50.000 mm |
Flute Length | 15.000 mm |
Drill Size | 1.524 mm |
Drill Bit Size | 1.524 mm |
Details
Finish | C6 |
Point Angle | 140 |
Number of Flutes | 2 |
Finish - Machining | AlTiN Nano |
End Type- Holemaking | Single Ended |
Coolant Through | N |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Single End/Double End | Single End |
Center Cutting | N |
Chip-Breaker | N |
LOC Multiple | (8x) |
Description
1.524 mm Drill DIA x 15.000 mm Flute Length Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-817 Chamfer Tool, 18" Diameter 3/4" Lip (12-817)
- VULCAN Hacksaw Mini Close Qtr 12In (JLO-002)
- SUPER TOOL Reduced Shank Counterbore, 1-1/2" D (52248)
- CAPRI TOOLS 1/2 in Drive 15/16 in Universal Impact Socket (5-5358)
- HARVEY TOOL Miniature Drill, 0.0280", Number of Flutes: 2 (20230)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- HARVEY TOOL Miniature Drill, 0.0320", Number of Flutes: 2 (20255-C3)
- HARVEY TOOL 1/16 Drill dia. x 0.6000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD0625-C6)
- HARVEY TOOL 1/8 in. Drill dia. x 1.2000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD1250-C6)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C3)
- STM 25pc Carbide Tipped HSS Fractional Drill Set (113876)
- Harvey Tool Drill Bits