Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Hardened Steels, 1.190 mm, Material - Machining: Carbide
Mfr # BGN0468-C6
Zoro # G7261864
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C6
- Point Angle 140
- Shank Dia. 3.000 mm
- Overall Length 50.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # BGN0468-C6
- Zoro # G7261864
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3.000 mm |
Overall Length | 50.000 mm |
Flute Length | 8.000 mm |
Drill Bit Size | 1.190 mm |
Drill Size | 1.190 mm |
Details
Finish | C6 |
Point Angle | 140 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
LOC Multiple | (5x) |
Description
1.190 mm Drill DIA x 8.000 mm Flute Length Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Pro-Grip Stripper, Fiberoptic (PA1171)
- HHIP J0 Taper 1/2" Shank Sensitive Hand Drill Feed (3700-0001)
- BLAIR Spotweld Arbor, Retractable Pilot, 1/4" (13216)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X3/8 In x 2-1/2 Overall Length (C44600)
- HARVEY TOOL Miniature Drill, 0.0292", Shank Dia.: 1/8" (20235)
- HARVEY TOOL 0.0550 in. 1.4 mm Drill dia. x 0.5400 in. Carbide HP Drill for Hardened Steels, 2 Flutes (HGD0550-C6)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- HARVEY TOOL High Performance Drill for Hardened Steels, 1.524 mm, Number of Flutes: 2 (ARY0600-C6)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- HARVEY TOOL Miniature Drill, 0.0380", Material - Machining: Carbide (20280)
- STM 25pc Carbide Tipped HSS Fractional Drill Set (113876)
- Harvey Tool Drill Bits