Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Flat Bottom
Mfr # FBF1200-C8
Zoro # G800449099
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C8
- Point Angle 180
- Shank Dia. 6.000 mm
- Overall Length 63.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # FBF1200-C8
- Zoro # G800449099
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6.000 mm |
Overall Length | 63.000 mm |
Flute Length | 14.500 mm |
Drill Size | 3.048 mm |
Details
Finish | C8 |
Point Angle | 180 |
Number of Flutes | 2 |
End Type- Holemaking | Single Ended |
Coolant Through | N |
LOC Multiple | (3x) |
Chip-Breaker | N |
Weldon Flat | N |
Center Cutting | N |
Description
3.048 mm Drill DIA x 14.500 mm Flute Length Carbide HP Drill for Flat Bottom, 2 Flutes, TiB2 Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Chicago Pneumatic CPT-CA146720 24 T Replacement Saw Blades For Cpt-881 With Holes (CPT-CA146720)
- HHIP 1-2-3 Precision 11 Hole Block Set (3402-0051)
- WILLIAMS Williams 24 oz. Ball Peen Hammer, Hickory Handle (HBP-2A)
- STARRETT Center Head Only (C11-4)
- HARVEY TOOL Miniature Drill, 0.0079", Number of Flutes: 2 (20079)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- HARVEY TOOL Miniature Drill, 0.0595", Number of Flutes: 2 (815365)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- HARVEY TOOL Miniature Drill, 0.0292", Shank Dia.: 1/8" (20235)
- HARVEY TOOL Miniature Drill, 0.0110", Neck Dia.: 0.0280" (20110)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- Harvey Tool Carbide-Tipped Drill Bits