Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Flat Bottom, 2.946 mm, Number of Flutes: 2
Mfr # FBD1160-C3
Zoro # G7176665
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Point Angle 180
- Shank Dia. 4.000 mm
- Overall Length 63.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # FBD1160-C3
- Zoro # G7176665
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 4.000 mm |
Overall Length | 63.000 mm |
Flute Length | 20.000 mm |
Drill Size | 2.946 mm |
Drill Bit Size | 2.946 mm |
Details
Finish | C3 |
Point Angle | 180 |
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Drill Bit Point Angle | 180 Degrees |
Material - Machining | Carbide |
LOC Multiple | (5x) |
Description
2.946 mm Drill DIA x 20.000 mm Flute Length Carbide HP Drill for Flat Bottom, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLEY PRODUCTS AXLE NUT 30mm 12PT IMPACT SOCKET (SL65410)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V1513005S)
- MAKITA 7-1/4" Hypoid Saw (5477NB)
- IGAGING 12" 2 Piece Precision Combination Square Set - 34-212-2 (34-212-2)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C3)
- HARVEY TOOL 1/16 Drill dia. x 0.6000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD0625-C6)
- HARVEY TOOL 0.0550 in. 1.4 mm Drill dia. x 0.5400 in. Carbide HP Drill for Hardened Steels, 2 Flutes (HGD0550-C6)
- HARVEY TOOL Miniature Drill, 0.0380", Material - Machining: Carbide (20280)
- HARVEY TOOL High Performance Drill for Aluminum Alloys, 2.540 mm, Single End/Double End: Single End (DQW1000-C8)
- HARVEY TOOL Miniature Drill, 0.0280", Number of Flutes: 2 (20230)
- DEWALT Carbide drilling, 1in. x 16in. x 18in. Rock Carbide SDS+ Hammer Bit (DW5466)
- Harvey Tool Carbide-Tipped Drill Bits