Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Flat Bottom, 0.793 mm, Number of Flutes: 2
Mfr # FBD0312-C8
Zoro # G7103305
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C8
- Point Angle 180
- Shank Dia. 3.000 mm
- Overall Length 50.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # FBD0312-C8
- Zoro # G7103305
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3.000 mm |
Overall Length | 50.000 mm |
Flute Length | 5.400 mm |
Drill Size | 0.793 mm |
Drill Bit Size | 0.793 mm |
Details
Finish | C8 |
Point Angle | 180 |
Number of Flutes | 2 |
Finish - Machining | ZrN |
Material - Machining | Carbide |
Drill Bit Point Angle | 180 Degrees |
LOC Multiple | (5x) |
Description
0.793 mm Drill DIA x 5.400 mm Flute Length Carbide HP Drill for Flat Bottom, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Angle Brackets for KIPP Toggle Clamps (K0098.02)
- MARSHALLTOWN Concrete Float, Sq End, 16 x 3-1/2 x1/2 In (06150LRW)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MVJNR 12-3B)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2"L, HR Phenolic (2830-J)
- HARVEY TOOL High Performance Drill for Aluminum Alloys, 2.540 mm, Single End/Double End: Single End (DQW1000-C8)
- HARVEY TOOL Miniature Drill, 0.0320", Number of Flutes: 2 (20255-C3)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- HARVEY TOOL Miniature Drill, 0.0380", Material - Machining: Carbide (20280)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C3)
- HARVEY TOOL High Performance Drill for Prehardened Steels, 3.175 mm, Number of Flutes: 2 (DHE1250-C3)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- Harvey Tool Carbide-Tipped Drill Bits