Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Diamond, 6.350 mm
Mfr # BCF2500
Zoro # G7235246
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish PCD
- Point Angle 130
- Shank Dia. 8.000 mm
- Overall Length 100.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # BCF2500
- Zoro # G7235246
- Country of Origin Israel
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 8.000 mm |
Overall Length | 100.000 mm |
Flute Length | 42.000 mm |
Drill Size | 6.350 mm |
Drill Bit Size | 6.350 mm |
Details
Finish | PCD |
Point Angle | 130 |
Number of Flutes | 2 |
End Type- Holemaking | Single Ended |
Drill Bit Point Angle | 130 Degrees |
Finish - Machining | Uncoated |
Coolant Through | N |
Single End/Double End | Single End |
LOC Multiple | (5x) |
Center Cutting | N |
Chip-Breaker | N |
Secondary Point Angle | 90 |
Description
6.350 mm Drill DIA x 42.000 mm Flute Length PCD HP Drill for Composites, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINDSTROM Semi-Flush Cut (8160)
- DRILL AMERICA m48x5 HSS Metric Hand Tap (DWTSMT48X5)
- WALTER Diamond Turning Insert, Diamond, 3, CPGT, .2, Carbide (CPGT09T301-MM4 WSM01)
- CRETORS Motor, Ringmaster Lite, 120V (12397)
- HARVEY TOOL High Performance Drill for Hardened Steels, 0.600 mm, Material - Machining: Carbide (CSG0236-C6)
- HARVEY TOOL Miniature Drill, 0.0280", Number of Flutes: 2 (20230)
- HARVEY TOOL Miniature Drill, 0.0292", Shank Dia.: 1/8" (20235)
- HARVEY TOOL Miniature Drill, 0.0110", Neck Dia.: 0.0280" (20110)
- HARVEY TOOL 1/8 in. Drill dia. x 1.2000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD1250-C6)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C3)
- DRILL AMERICA #36 Solid Carbide Drill Bit (DMOD36)
- Harvey Tool Carbide-Tipped Drill Bits