Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Composite, 3.571 mm, Material - Machining: Carbide
Mfr # BSW1406-C4
Zoro # G7199318
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C4
- Point Angle 90
- Shank Dia. 6.000 mm
- Overall Length 75.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # BSW1406-C4
- Zoro # G7199318
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6.000 mm |
Overall Length | 75.000 mm |
Flute Length | 24.000 mm |
Drill Bit Size | 3.571 mm |
Drill Size | 3.571 mm |
Details
Finish | C4 |
Point Angle | 90 |
Number of Flutes | 2 |
Drill Bit Point Angle | 90 Degrees |
Material - Machining | Carbide |
Finish - Machining | Amorphous Diamond |
LOC Multiple | (5x) |
Description
3.571 mm Drill DIA x 24.000 mm Flute Length Carbide HP Drill for Composites, 2 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Spline Micrometer, Ratchet Thimble (331-351-30)
- DYNAMIC 1/2" Drive Metric Magnetic, 19 Socket Organizer (D029005)
- RIDGID Pkg Of 4 Clips, Pk4 (68942)
- LENOX HSS Step Drill Bit 6 Sizes, 3/16-1/2" (30884VB4)
- HARVEY TOOL High Performance Drill for Hardened Steels, 0.600 mm, Material - Machining: Carbide (CSG0236-C6)
- HARVEY TOOL 1/8 in. Drill dia. x 1.2000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD1250-C6)
- HARVEY TOOL 1/16 Drill dia. x 0.6000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD0625-C6)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- HARVEY TOOL Miniature Drill, 0.0280", Number of Flutes: 2 (20230)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421075)
- Harvey Tool Drill Bits