Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Composite, 2.438 mm, Number of Flutes: 2
Mfr # DDA0960-C4
Zoro # G7102928
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C4
- Point Angle 130
- Shank Dia. 4.000 mm
- Overall Length 63.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # DDA0960-C4
- Zoro # G7102928
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 4.000 mm |
Overall Length | 63.000 mm |
Flute Length | 16.000 mm |
Drill Bit Size | 2.438 mm |
Drill Size | 2.438 mm |
Details
Finish | C4 |
Point Angle | 130 |
Number of Flutes | 2 |
Drill Bit Point Angle | 130 Degrees |
Material - Machining | Carbide |
Finish - Machining | Amorphous Diamond |
LOC Multiple | (5x) |
Secondary Point Angle | 60 |
Description
2.438 mm Drill DIA x 16.000 mm Flute Length Carbide HP Drill for Composites, 2 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 5'W, Black (800486BK)
- HHIP 0-2" Large Face Travel Indicator (4400-0036)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 3-Jaw Lathe Chuck Plain Back (9712-1108)
- KD TOOLS 3/8" Drive, 5/16" SAE Socket, 6 Points (80351)
- HARVEY TOOL High Performance Drill for Composite, 0.793 mm, Material - Machining: Carbide (DDA0312-C4)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- HARVEY TOOL Miniature Drill, 0.0320", Number of Flutes: 2 (20255-C3)
- HARVEY TOOL Miniature Drill, 0.0595", Number of Flutes: 2 (815365)
- HARVEY TOOL High Performance Drill for Hardened Steels, 0.600 mm, Material - Machining: Carbide (CSG0236-C6)
- HARVEY TOOL Miniature Drill, 0.0110", Neck Dia.: 0.0280" (20110)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1130)
- Harvey Tool Carbide-Tipped Drill Bits