Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Composite, 1.500 mm, Number of Flutes: 2
Mfr # BSW0590-C4
Zoro # G7088228
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C4
- Point Angle 90
- Shank Dia. 3.000 mm
- Overall Length 50.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # BSW0590-C4
- Zoro # G7088228
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3.000 mm |
Overall Length | 50.000 mm |
Flute Length | 10.000 mm |
Drill Bit Size | 1.500 mm |
Drill Size | 1.500 mm |
Details
Finish | C4 |
Point Angle | 90 |
Number of Flutes | 2 |
Drill Bit Point Angle | 90 Degrees |
Material - Machining | Carbide |
Finish - Machining | Amorphous Diamond |
LOC Multiple | (5x) |
Description
1.500 mm Drill DIA x 10.000 mm Flute Length Carbide HP Drill for Composites, 2 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cut-Off Tool, Cordless, 20V DC, 20,000 RPM (DCS438B)
- WESTWARD Combination Wrench, Metric, 7mm Size (1EYJ6)
- HOUGEN Speed Reducer for HSS Holcutters (14008)
- BONDHUS 1/4in Ball End T-Handle (13112)
- HARVEY TOOL Miniature Drill, 0.0079", Number of Flutes: 2 (20079)
- HARVEY TOOL High Performance Drill for Composite, 0.793 mm, Material - Machining: Carbide (DDA0312-C4)
- HARVEY TOOL Miniature Drill, 0.0320", Number of Flutes: 2 (20255-C3)
- HARVEY TOOL High Performance Drill for Hardened Steels, 0.600 mm, Material - Machining: Carbide (CSG0236-C6)
- HARVEY TOOL Miniature Drill, 0.0595", Number of Flutes: 2 (815365)
- HARVEY TOOL Miniature Drill, 0.0380", Material - Machining: Carbide (20280)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- Harvey Tool Carbide-Tipped Drill Bits