Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Composite, 0.793 mm, Material - Machining: Carbide
Mfr # DDA0312-C4
Zoro # G7092708
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C4
- Point Angle 130
- Shank Dia. 3.000 mm
- Overall Length 50.000 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # DDA0312-C4
- Zoro # G7092708
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3.000 mm |
Overall Length | 50.000 mm |
Flute Length | 5.400 mm |
Drill Bit Size | 0.793 mm |
Drill Size | 0.793 mm |
Details
Finish | C4 |
Point Angle | 130 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Drill Bit Point Angle | 130 Degrees |
Finish - Machining | Amorphous Diamond |
Secondary Point Angle | 60 |
LOC Multiple | (5x) |
Description
0.793 mm Drill DIA x 5.400 mm Flute Length Carbide HP Drill for Composites, 2 Flutes, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN 42 Piece Screwdriver Bit Set, 1/4" (931014)
- CURRENT TOOLS 747 Omni 1/2"-2" PVC Coated Ridgid Shoe Group (700SP-7)
- GREENLEE Piston, Foam, 1/2 In, Pk5 (608-5)
- DEWALT Hole Saw, Cutting 1 3/4" D, 3/4" dia (DAH334)
- HARVEY TOOL 1/8 in. Drill dia. x 1.2000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD1250-C6)
- HARVEY TOOL Miniature Drill, 0.0110", Neck Dia.: 0.0280" (20110)
- HARVEY TOOL High Performance Drill for Aluminum Alloys, 2.540 mm, Single End/Double End: Single End (DQW1000-C8)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- HARVEY TOOL Miniature Drill, 0.0320", Number of Flutes: 2 (20255-C3)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- Harvey Tool Carbide-Tipped Drill Bits