Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Aluminum Alloys, 5.000 mm
Mfr # AVA1968-C8
Zoro # G7181635
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C8
- Point Angle 130
- Shank Dia. 6.000 mm
- Overall Length 63.000 mm
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # AVA1968-C8
- Zoro # G7181635
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6.000 mm |
Overall Length | 63.000 mm |
Flute Length | 24.000 mm |
Drill Bit Size | 5.000 mm |
Drill Size | 5.000 mm |
Details
Finish | C8 |
Point Angle | 130 |
Number of Flutes | 3 |
End Type- Holemaking | Single Ended |
Finish - Machining | ZrN |
Coolant Through | N |
Drill Bit Point Angle | 130 Degrees |
Material - Machining | Carbide |
Single End/Double End | Single End |
LOC Multiple | (3x) |
Center Cutting | N |
Chip-Breaker | N |
Description
5.000 mm Drill DIA x 24.000 mm Flute Length Carbide HP Drill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tool Pouch, Holster Belt, Black, Polyester (1500094)
- DYNABRADE 4" L Reciprocating File (90900)
- SPEEDAIRE Pistol Grip Air Gun Kit (52CF74)
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, TCT (C50414)
- HARVEY TOOL Miniature Drill, 0.0280", Number of Flutes: 2 (20230)
- HARVEY TOOL 0.0550 in. 1.4 mm Drill dia. x 0.5400 in. Carbide HP Drill for Hardened Steels, 2 Flutes (HGD0550-C6)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- HARVEY TOOL High Performance Drill for Hardened Steels, 1.524 mm, Number of Flutes: 2 (ARY0600-C6)
- HARVEY TOOL 1/16 Drill dia. x 0.6000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD0625-C6)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- DRILL AMERICA #36 Solid Carbide Drill Bit (DMOD36)
- Harvey Tool Carbide-Tipped Drill Bits