Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Aluminum Alloys, 4.365 mm, Finish - Machining: ZrN
Mfr # ERY1718-C8
Zoro # G7197428
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C8
- Point Angle 130
- Shank Dia. 6.000 mm
- Overall Length 100.000 mm
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # ERY1718-C8
- Zoro # G7197428
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6.000 mm |
Overall Length | 100.000 mm |
Flute Length | 52.000 mm |
Drill Bit Size | 4.365 mm |
Drill Size | 4.365 mm |
Details
Finish | C8 |
Point Angle | 130 |
Number of Flutes | 3 |
Coolant Through | N |
Finish - Machining | ZrN |
End Type- Holemaking | Single Ended |
Material - Machining | Carbide |
Drill Bit Point Angle | 130 Degrees |
Single End/Double End | Single End |
LOC Multiple | (10x) |
Chip-Breaker | N |
Center Cutting | N |
Description
4.365 mm Drill DIA x 52.000 mm Flute Length Carbide HP Drill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rethreading Die Fract Right Hand 1-14 National Fine Across Flats 1-1/2 (92920)
- EKLIND SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (16205)
- KRAFT TOOL Countertop Darby, 28" (CC898)
- INGERSOLL-RAND Dead Handle (Angled) With Screw (285B-A48-6)
- HARVEY TOOL Miniature Drill, 0.0110", Neck Dia.: 0.0280" (20110)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- HARVEY TOOL High Performance Drill for Aluminum Alloys, 2.540 mm, Single End/Double End: Single End (DQW1000-C8)
- HARVEY TOOL Miniature Drill, 0.0079", Number of Flutes: 2 (20079)
- HARVEY TOOL Miniature Drill, 0.0320", Number of Flutes: 2 (20255-C3)
- HARVEY TOOL Miniature Drill, 0.0595", Number of Flutes: 2 (815365)
- DIABLO 4"x7" SDS-Max Carbide Tipped Core Bit (DMAMXCC5050)
- Harvey Tool Drill Bits