Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Aluminum Alloys, 3.797 mm, Finish - Machining: ZrN
Mfr # BAF1495-C8
Zoro # G7255266
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C8
- Point Angle 130
- Shank Dia. 6.000 mm
- Overall Length 75.000 mm
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # BAF1495-C8
- Zoro # G7255266
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6.000 mm |
Overall Length | 75.000 mm |
Flute Length | 26.000 mm |
Drill Bit Size | 3.797 mm |
Drill Size | 3.797 mm |
Details
Finish | C8 |
Point Angle | 130 |
Number of Flutes | 3 |
Material - Machining | Carbide |
End Type- Holemaking | Single Ended |
Drill Bit Point Angle | 130 Degrees |
Finish - Machining | ZrN |
Coolant Through | N |
Single End/Double End | Single End |
Center Cutting | N |
LOC Multiple | (5x) |
Chip-Breaker | N |
Description
3.797 mm Drill DIA x 26.000 mm Flute Length Carbide HP Drill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- GS TOOLING NMTB40 300 TG100 Collet Chuck (534304)
- GENERAL TOOLS Telescoping Alligator Clip, 5-1/2 in. L (400)
- IRWIN Woodboring 3pc Bit Set (3041003)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- HARVEY TOOL High Performance Drill for Aluminum Alloys, 2.540 mm, Single End/Double End: Single End (DQW1000-C8)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- HARVEY TOOL Miniature Drill, 0.0280", Number of Flutes: 2 (20230)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- HARVEY TOOL Miniature Drill, 0.0110", Neck Dia.: 0.0280" (20110)
- HOLEX Pro Steel Solid Carbide Drill, 12.8 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 12,8)
- Harvey Tool Carbide-Tipped Drill Bits