Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Aluminum Alloys, 2.870 mm, Finish - Machining: ZrN
Mfr # AVA1130-C8
Zoro # G7199564
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C8
- Point Angle 130
- Shank Dia. 4.000 mm
- Overall Length 50.000 mm
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # AVA1130-C8
- Zoro # G7199564
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 4.000 mm |
Overall Length | 50.000 mm |
Flute Length | 13.500 mm |
Drill Bit Size | 2.870 mm |
Drill Size | 2.870 mm |
Details
Finish | C8 |
Point Angle | 130 |
Number of Flutes | 3 |
Coolant Through | N |
Drill Bit Point Angle | 130 Degrees |
Finish - Machining | ZrN |
Material - Machining | Carbide |
End Type- Holemaking | Single Ended |
Single End/Double End | Single End |
Center Cutting | N |
Chip-Breaker | N |
LOC Multiple | (3x) |
Description
2.870 mm Drill DIA x 13.500 mm Flute Length Carbide HP Drill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 7/32 Socket Bit x 3/4" - 1/4 Sq Dr (120H1464SB)
- WESTWARD 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 19-7/8" L, Chrome Finish (5MX65)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (360946)
- DRILL AMERICA #1x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- HARVEY TOOL Miniature Drill, 0.0380", Material - Machining: Carbide (20280)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- HARVEY TOOL High Performance Drill for Hardened Steels, 0.600 mm, Material - Machining: Carbide (CSG0236-C6)
- HARVEY TOOL 1/8 in. Drill dia. x 1.2000 in. Carbide HP Drill for Hardened Steels, 2 Flutes, AlTiN Nano Coated (HGD1250-C6)
- HARVEY TOOL High Performance Drill for Composite, 0.793 mm, Material - Machining: Carbide (DDA0312-C4)
- DRILL AMERICA F Solid Carbide Drill Bit (DMODF)
- Harvey Tool Drill Bits