Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Aluminum Alloys, 2.540 mm, Single End/Double End: Single End
Mfr # DQW1000-C8
Zoro # G7255126
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C8
- Point Angle 130
- Shank Dia. 4.000 mm
- Overall Length 75.000 mm
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # DQW1000-C8
- Zoro # G7255126
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 4.000 mm |
Overall Length | 75.000 mm |
Flute Length | 35.000 mm |
Drill Bit Size | 2.540 mm |
Drill Size | 2.540 mm |
Details
Finish | C8 |
Point Angle | 130 |
Number of Flutes | 3 |
End Type- Holemaking | Single Ended |
Drill Bit Point Angle | 130 Degrees |
Finish - Machining | ZrN |
Coolant Through | N |
Material - Machining | Carbide |
Single End/Double End | Single End |
Chip-Breaker | N |
LOC Multiple | (12x) |
Center Cutting | N |
Description
2.540 mm Drill DIA x 35.000 mm Flute Length Carbide HP Drill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Rescue Tool (0.8623.MWN-X4)
- VEGA Spanner 8 Insert Bit x 1-1/2" - 5/16 He (238SP08A)
- DYNABRADE Straight-Line Die Grinder, .5 HP (53809)
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 (6998422)
- HARVEY TOOL Miniature Drill, 0.0320", Number of Flutes: 2 (20255-C3)
- HARVEY TOOL High Performance Drill for Hardened Steels, 0.600 mm, Material - Machining: Carbide (CSG0236-C6)
- HARVEY TOOL Miniature Drill, 0.0079", Number of Flutes: 2 (20079)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C3)
- HARVEY TOOL Miniature Drill, 0.0292", Shank Dia.: 1/8" (20235)
- DEWALT Drill Bit, 1/2 in. x 10 in., Carbide (01322-PWR)
- Harvey Tool Drill Bits