Shop All Carbide-Tipped Drill Bits
Harvey Tool
High Performance Drill for Aluminum Alloys, 0.572 mm, Finish - Machining: ZrN
Mfr # CBG0225-C8
Zoro # G7200158
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C8
- Point Angle 130
- Shank Dia. 3.000 mm
- Overall Length 50.000 mm
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # CBG0225-C8
- Zoro # G7200158
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3.000 mm |
Overall Length | 50.000 mm |
Flute Length | 5.600 mm |
Drill Bit Size | 0.572 mm |
Drill Size | 0.572 mm |
Details
Finish | C8 |
Point Angle | 130 |
Number of Flutes | 3 |
Drill Bit Point Angle | 130 Degrees |
End Type- Holemaking | Single Ended |
Finish - Machining | ZrN |
Coolant Through | N |
Material - Machining | Carbide |
Single End/Double End | Single End |
Chip-Breaker | N |
Center Cutting | N |
LOC Multiple | (8x) |
Description
0.572 mm Drill DIA x 5.600 mm Flute Length Carbide HP Drill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket Set, Metric, 26 pcs (2826)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Bimetal (99152-12-10)
- PROTO 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (J4704B)
- GEARWRENCH 30mm 12 Point Ratcheting Combination Wrench (KDT9130D)
- HARVEY TOOL High Performance Drill for Hardened Steels, 1.524 mm, Number of Flutes: 2 (ARY0600-C6)
- HARVEY TOOL Miniature Drill, 0.0380", Material - Machining: Carbide (20280)
- HARVEY TOOL Miniature Drill, 0.0280", Number of Flutes: 2 (20230)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- HARVEY TOOL High Performance Drill for Aluminum Alloys, 2.540 mm, Single End/Double End: Single End (DQW1000-C8)
- HARVEY TOOL High Performance Drill for Hardened Steels, 0.600 mm, Material - Machining: Carbide (CSG0236-C6)
- DRILL AMERICA #38 Solid Carbide Drill Bit (DMOD38)
- Harvey Tool Drill Bits