Shop All Square End Mills
Harvey Tool
High Helix End Mill for Aluminum Alloys-Square 0.0620" (1/16) Cutter DIA x 0.2500" (1/4) L of Cut
Mfr # 789662
Zoro # G802588383
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.2500" (1/4)
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
- Cutting Dia. 0.0620" (1/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 789662
- Zoro # G802588383
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.2500" (1/4) |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Cutting Dia. | 0.0620" (1/16) |
Details
Number of Flutes | 2 |
Finish | UN |
LOC Multiple | (4x) |
SAE or Metric | SAE |
Description
0.0620" (1/16) Cutter DIA x 0.2500" (1/4) Length of Cut Carbide 45° Helix Square End Mill, 2 Flutes
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Caster, 2-1/2 In (1MZJ1-CASTER)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 1/2-13, ST (24000)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3216HG)
- SKB Black Protective Case, 18.20" L x 8.98" W x 7.30" D (3I-1706-6B-E)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1000", Shank Dia.: 1/8" (72100)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1250" (1/8) (923108)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0780" (5/64), Number of Flutes: 3 (836378)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0400" (934840)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.3125" (5/16), Finish - Machining: Uncoated (920120)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0781" (5/64), Length of Cut: 0.8000" (938978)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 12mmx1/2x1-1/4x3-1/4 (C75100)
- Harvey Tool Square End Mills