Shop All Square End Mills
Harvey Tool
High Helix End Mill for Aluminum Alloys - Square, 0.0620" (1/16)
Mfr # 24162
Zoro # G7059004
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.1860"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 24162
- Zoro # G7059004
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1860" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 1/16" |
Cutter Dia. | 0.0620" (1/16) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
LOC Multiple | (3x) |
SAE or Metric | SAE |
Coating | UN |
Description
0.0620" (1/16) Cutter DIA x 0.1860" Length of Cut Carbide 45° Helix Square End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (31440508)
- STAHLWILLE TOOLS Striking face ring Wrench Size 65 mm L.290 mm (42050065)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (TH-309)
- MILWAUKEE TOOL Multi-Tool Blades (49-25-1248)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square (801762)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0400" (934840)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0010", Shank Dia.: 1/8" (13901)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0300" (897930-C3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0620" (1/16) (14062-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1875" (3/16) (35012)
- WIDIA End Mill, 0.1250 in. Milling Dia., I2S (I2S0125T050R)
- Harvey Tool Square End Mills