Shop All Square End Mills
Harvey Tool
High Helix End Mill for Aluminum Alloys - Square, 0.0390", Shank Dia.: 1/8"
Mfr # 24139-C8
Zoro # G7059074
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.1170"
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0390"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 24139-C8
- Zoro # G7059074
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1170" |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0390" |
Cutter Dia. | 0.0390" (1 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Finish - Machining | ZrN |
Material - Machining | Carbide |
SAE or Metric | SAE |
Coating | C8 |
LOC Multiple | (3x) |
Description
0.0390" Cutter DIA x 0.1170" Length of Cut Carbide 45° Helix Square End Mill, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20009370)
- KIPP Cam Lever Size: 9 D=M04, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104)
- SANDS LEVEL & TOOL CO Professional Magnetic Aluminum Extru, 72 (SLPML72)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1562" (5/32), Number of Flutes: 4 (35010)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1250" (1/8), Number of Flutes: 2 (907808-C3)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Overall Length: 2" (70508)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0781" (5/64) (51178)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0360", Number of Flutes: 4 (73036)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1562" (5/32), Overall Length: 4" (920610)
- HARVEY TOOL End Mill for Wood - Square Upcut (809432)
- Harvey Tool End Mills