Shop All Ball End Mills
Harvey Tool
High Helix End Mill for Aluminum Alloys - Ball, 0.1250" (1/8)
Mfr # 27908-C8
Zoro # G7203369
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.5000" (1/2)
- Shank Dia. 1/8"
- Milling Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 27908-C8
- Zoro # G7203369
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.5000" (1/2) |
Shank Dia. | 1/8" |
Milling Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Number of Flutes | 2 |
Finish - Machining | ZrN |
Material - Machining | Carbide |
Coating | C8 |
LOC Multiple | (4x) |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.5000" (1/2) Length of Cut Carbide 45° Helix Ball End Mill, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 12-1/2 in W x 7 in D x 6-1/2 in H, 66 Compartments (35XR79)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224H-T500)
- WILTON Swivel Base 4Tk29 Bench Vise 6 1/2 In (2900720)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (40715)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0250", Number of Flutes: 3 (835925-C3)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0470" (3/64) (65247)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0590", Length of Cut: 0.1770" (74359-C3)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0620" (1/16), Finish - Machining: Uncoated (13862)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16), Neck Dia.: 0.0600" (65262)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1090" (7/64) (74409-C3)
- OSG Ball End Mill, 4" L, 5/16" Shank dia. (484-3125-BN11)
- Harvey Tool Ball End Mills