Shop All Indexable Milling Cutters
Harvey Tool
Hexalobe Cutter - Long Reach
Mfr # 792714-C6
Zoro # G901022610
product price: $59.25
/ea
$59.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 0.0140"
- Shank Dia. 0.1575" (4 mm)
- Overall Length 1.5750"
- Finish C6
- Sizes Included T8 / T10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 792714-C6
- Zoro # G901022610
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.0140" |
Shank Dia. | 0.1575" (4 mm) |
Overall Length | 1.5750" |
Sizes Included | T8 / T10 |
Neck Dia. | 0.0132" |
Length of Cut | 0.0230" |
Details
Finish | C6 |
SAE or Metric | SAE |
LOC Multiple | (1.5x) |
Reach | (3x) |
Overall Reach | 0.0450" |
Flutes | 4 |
Description
0.0140" Cutter DIA x 0.0230" Length of Cut x 0.0450" Reach Carbide Hexalobe Cutter, 4 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Diamond Machinist File - Half Round, Medium Cut (04063)
- JET 1/4 Straight Ext Composte Die Grinder (JAT-417)
- MECHANIX WEAR BAG (909-ARC)
- VULCAN Wrench Combo Set 11Pc Metric (TR-H1101)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- HHIP 48P 4 145 Degree Gear Cutter (2041-4842)
- HHIP 12P 8 20 Degree Gear Cutter (2040-1286)
- HHIP 12P 8 145 Degree Gear Cutter (2041-1285)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- HHIP 20P 5 145 Degree Gear Cutter (2041-2051)
- Harvey Tool Indexable Milling Cutters