Shop All Indexable Milling Cutters
Harvey Tool
Hexalobe Cutter - Long Reach
Mfr # 791828-C6
Zoro # G401022646
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 0.0280" (.7 mm)
- Sizes Included T25 / T30
- Finish C6
- Shank Dia. 0.1575" (4 mm)
- Overall Length 1.5750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 791828-C6
- Zoro # G401022646
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.0280" (.7 mm) |
Sizes Included | T25 / T30 |
Shank Dia. | 0.1575" (4 mm) |
Overall Length | 1.5750" |
Length of Cut | 0.0420" |
Neck Dia. | 0.0270" |
Details
Finish | C6 |
LOC Multiple | (1.5x) |
Reach | (6x) |
SAE or Metric | SAE |
Overall Reach | 0.1680" |
Flutes | 4 |
Description
0.0280" (.7 mm) Cutter DIA x 0.0420" Length of Cut x 0.1680" Reach Carbide Hexalobe Cutter, 4 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Palm Grip, DIN 6335, D=1/4-20 D1= 32 H=21, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4032A22)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP SYS)
- OSG Spiral Point Tap, Plug, 3 (1101510405)
- CRESCENT NICHOLSON 8" Triangle Single Cut Slim Taper File (14290MN)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- HHIP 10P 4 20 Degree Gear Cutter (2040-1047)
- HHIP 12P 7 145 Degree Gear Cutter (2041-1277)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth (F2334R.UZ31.031.Z04.05)
- Harvey Tool Milling Cutters