Shop All Indexable Milling Cutters
Harvey Tool
Hexalobe Cutter - Long Reach
Mfr # 791820-C6
Zoro # G901022184
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 0.0200" (.5 mm)
- Sizes Included T15 / T20
- Overall Length 1.5750"
- Shank Dia. 0.1575" (4 mm)
- Finish C6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 791820-C6
- Zoro # G901022184
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.0200" (.5 mm) |
Sizes Included | T15 / T20 |
Overall Length | 1.5750" |
Shank Dia. | 0.1575" (4 mm) |
Neck Dia. | 0.0192" |
Length of Cut | 0.0300" |
Details
Finish | C6 |
Flutes | 4 |
Overall Reach | 0.1200" |
Reach | (6x) |
LOC Multiple | (1.5x) |
SAE or Metric | SAE |
Description
0.0200" (.5 mm) Cutter DIA x 0.0300" Length of Cut x 0.1200" Reach Carbide Hexalobe Cutter, 4 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL 24-inch Chopping Axe, Short Handle, 2.2 lbs (HT08-0263)
- SATA Drive Micrometer 3/8in Torque Wrench 6-3 (ST96232)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 8 15/16 in Long, 1/2 in Short (54TU55)
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Chrome (1NYC1)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #3/4-6 ACME Thread Milling Cutter, 6 Flutes (736980-C3)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- HHIP 20P 5 145 Degree Gear Cutter (2041-2051)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- Harvey Tool Indexable Milling Cutters