Shop All Indexable Milling Cutters
Harvey Tool
Hexalobe Cutter - Long Reach
Mfr # 791814-C6
Zoro # G301022432
$62.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 0.0140"
- Sizes Included T8 / T10
- Overall Length 1.5750"
- Finish C6
- Shank Dia. 0.1575" (4 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 791814-C6
- Zoro # G301022432
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.0140" |
Sizes Included | T8 / T10 |
Overall Length | 1.5750" |
Shank Dia. | 0.1575" (4 mm) |
Neck Dia. | 0.0132" |
Length of Cut | 0.0230" |
Details
Finish | C6 |
Reach | (6x) |
SAE or Metric | SAE |
Overall Reach | 0.0840" |
LOC Multiple | (1.5x) |
Flutes | 4 |
Description
0.0140" Cutter DIA x 0.0230" Length of Cut x 0.0840" Reach Carbide Hexalobe Cutter, 4 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS STAR PWR BIT T40 2"" 25PK (86459)
- MITUTOYO Caliper, Dial, 1mm/Rev, 0-200mm, 0.01mm (505-733)
- CRESCENT NICHOLSON CHAINSW FILE 7/32X8"" 3PC (02230B)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 5.40mm (C70101)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #3/4-6 ACME Thread Milling Cutter, 6 Flutes (736980-C3)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- HHIP 12P 1 145 Degree Gear Cutter (2041-1210)
- HHIP 1/4 X 2-1/2 X 1" CONVEX MILLING CUTTER (2006-0427)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- Harvey Tool Indexable Milling Cutters