Shop All Indexable Milling Cutters
Harvey Tool
Hexalobe Cutter
Mfr # 793328-C6
Zoro # G801021041
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 0.0280" (.7 mm)
- Shank Dia. 0.1575" (4 mm)
- Sizes Included T25 / T30
- Finish C6
- Overall Length 1.5750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 793328-C6
- Zoro # G801021041
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.0280" (.7 mm) |
Shank Dia. | 0.1575" (4 mm) |
Sizes Included | T25 / T30 |
Overall Length | 1.5750" |
Length of Cut | 0.1680" |
Details
Finish | C6 |
SAE or Metric | SAE |
LOC Multiple | (6x) |
Flutes | 4 |
Description
0.0280" (.7 mm) Cutter DIA x 0.1680" Length of Cut Carbide , 4 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 25/32" 6 pt SAE Socket, 6 Points (10E191)
- WIHA Insulated Socket Bit Set, 7 pc. (31890)
- SUPER TOOL Chucking Reamer, 0.8760 In., 6 Fl, Carb Tip (947887)
- STAHLWILLE TOOLS Double ended flexi-joint Wrench FLEXI Size 1/2 x 9/16 " L.227 mm (43413234)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HHIP 12P 1 145 Degree Gear Cutter (2041-1210)
- HHIP 16P 3 20 Degree Gear Cutter (2040-1633)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- HHIP 12P 4 20 Degree Gear Cutter (2040-1245)
- SUMITOMO ANXS16030E04 (2S00574)
- Harvey Tool Indexable Milling Cutters