Shop All Indexable Milling Cutters
Harvey Tool
Hexalobe Cutter
Mfr # 793320-C6
Zoro # G401019745
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 0.0200" (.5 mm)
- Finish C6
- Shank Dia. 0.1575" (4 mm)
- Sizes Included T15 / T20
- Overall Length 1.5750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 793320-C6
- Zoro # G401019745
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.0200" (.5 mm) |
Shank Dia. | 0.1575" (4 mm) |
Sizes Included | T15 / T20 |
Overall Length | 1.5750" |
Length of Cut | 0.1200" |
Details
Finish | C6 |
Flutes | 4 |
LOC Multiple | (6x) |
SAE or Metric | SAE |
Description
0.0200" (.5 mm) Cutter DIA x 0.1200" Length of Cut Carbide , 4 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Single Edge Utility Blade, 17.8mm W, PK10 (SKB-10/10B)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 1/4"R 1/2"D 3/8"W (CF303SS)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 10mm (10 Pk) (49-66-0710)
- SUPERIOR PARTS Aftermarket Compression Spring Fits Max CN70, CN80 (SP KK23223)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #3/4-6 ACME Thread Milling Cutter, 6 Flutes (736980-C3)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- HHIP 12P 8 145 Degree Gear Cutter (2041-1285)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide Coated (TM-250-18X)
- Harvey Tool Indexable Milling Cutters