Shop All Indexable Milling Cutters
Harvey Tool
Hexalobe Cutter
Mfr # 793314-C6
Zoro # G201019587
$55.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 0.0140"
- Shank Dia. 0.1575" (4 mm)
- Sizes Included T8 / T10
- Finish C6
- Overall Length 1.5750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 793314-C6
- Zoro # G201019587
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.0140" |
Shank Dia. | 0.1575" (4 mm) |
Sizes Included | T8 / T10 |
Overall Length | 1.5750" |
Length of Cut | 0.0840" |
Details
Finish | C6 |
LOC Multiple | (6x) |
Flutes | 4 |
SAE or Metric | SAE |
Description
0.0140" Cutter DIA x 0.0840" Length of Cut Carbide , 4 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Socket Tray Set, Green, Plastic (92014)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8426 6 Piece Foam Kit (MP-48-22-8426-BLK)
- HUSQVARNA FOOT KIT (596764701)
- SK PROFESSIONAL TOOLS 1/4" Drive SAE, Metric, 48 pcs (91848)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #3/4-6 ACME Thread Milling Cutter, 6 Flutes (736980-C3)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- HHIP 12P 7 145 Degree Gear Cutter (2041-1277)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- Harvey Tool Milling Cutters