Shop All Collets
Harvey Tool
Extended Reach Tool Holders & Collets, Extended
Mfr # 36760
Zoro # G7253610
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.0000" (6)
- Shank Dia. 0.5000" (1/2)
- SAE or Metric SAE
- Coating UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 36760
- Zoro # G7253610
- Country of Origin United States
- Category Collets
Dimensions
Overall Length | 6.0000" (6) |
Shank Dia. | 0.5000" (1/2) |
Details
SAE or Metric | SAE |
Coating | UN |
Description
1/2" Shank x 6.000" OAL Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torx Key, T Shape, Alloy Steel, 4 in (05023373001)
- HOUGEN 1-5/16 in. X 1 in. RotaLoc Plus Annular Cutter (17842)
- FISKARS Utility Snip, 10-9/16" Overall Length (710300-1002)
- DREMEL Cutting/ShapingWheel, 1 1/4 In, 1/8 Shaft (543)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- LYNDEX-NIKKEN Collet, 5C, 5/16in (500-020)
- GS TOOLING 1/8" ER16 Collets (337533)
- LYNDEX-NIKKEN Coolant Collet, ER40, 5/8in (E40-040(C))
- LYNDEX-NIKKEN Collet, 5C, 14mm (520-014)
- Harvey Tool Collets, Chucks & Accessories