Shop All Collets
Harvey Tool
Extended Reach Tool Holders & Collets, .2500"
Mfr # 36830
Zoro # G7254329
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.25
- Overall Length 1.4160"
- Coating UN
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 36830
- Zoro # G7254329
- Country of Origin United States
- Category Collets
Dimensions
Size | 0.25 |
Overall Length | 1.4160" |
Details
Coating | UN |
SAE or Metric | SAE |
Description
1/4" Collet for 1/2" Shank Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bi-Metal Hole Saw, 3-Inch (31948)
- BIG HORN 4 Inch Jaw 90 Degree Welder Molding Angle Corner Clamp Bench Vise (19304)
- VIKAN Hand Scraper, 8.1 in L, Yellow (40126)
- GEARWRENCH 1-1/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86955)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- HOLEX ER-25 Collet, 1/2 inch (308960 1/2)
- LYNDEX-NIKKEN Collet, 16C, 53/64in (160-053)
- HHIP ER-32 5/8" Spring Collet (3900-5253)
- TECHNIKS Tapping Collet, 0.590 in. Shank, #2 (31/12-4190C)
- Harvey Tool Collets, Chucks & Accessories