Shop All Collets
Harvey Tool
Extended Reach Tool Holders & Collets, .1875"
Mfr # 36820
Zoro # G7260778
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.1875
- Overall Length 1.4110"
- SAE or Metric SAE
- Coating UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 36820
- Zoro # G7260778
- Country of Origin United States
- Category Collets
Dimensions
Size | 0.1875 |
Overall Length | 1.4110" |
Details
SAE or Metric | SAE |
Coating | UN |
Description
3/16" Collet for 1/2" Shank Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket On-Off Toggle Switch (Optional Lock) 24/12A - 125/250V (SW7C)
- PROTO 3/4 in Drive, 35mm 6 pt Metric Socket, 6 Points (J07535M)
- WESTWARD F 4-1/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFP7)
- MICRO 100 Engraving Tool (RTC-125-2)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- TECHNIKS Spring Collet, ER32, 1/16 in. (04232-1/16)
- YG-1 TOOL CO Er16 Collet (161132)
- LYNDEX-NIKKEN Collet Square, 16C, 3/4in (164-048)
- LYNDEX-NIKKEN Collet Chuck Extension, 300DA (030-EXT-500S)
- Harvey Tool Collets