Shop All Collets
Harvey Tool
ER Collets - Wrenches, 4.8000"
Mfr # 82481
Zoro # G7258005
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ER11
- Overall Length 4.8000"
- Web Thickness 0.2000"
- Weldon Flat N
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 82481
- Zoro # G7258005
- Country of Origin United States
- Category Collets
Dimensions
Overall Length | 4.8000" |
Details
Type | ER11 |
Web Thickness | 0.2000" |
Weldon Flat | N |
SAE or Metric | SAE |
Coating | UN |
Max. Opening | 1.5000" (1-1/2) |
Description
4.8000" Overall Length x ER11 Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Extractor 5pc Set 1829 Cle-Line #1 - #5 (C21149)
- K-TOOL INTERNATIONAL Ball Peen Hammer, Fibrglass Handle, 24 oz. (KTI-71725)
- RIDGID Rings, Ring, Friction (41100)
- MILWAUKEE TOOL M12 Rivet Tool Kit, M12 CP2.5 Battery (2550-22, 48-11-2425)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- HOLEX ER-16 Collet, 3/16 inch (308920 3/16)
- PARLEC Collet, ER32, 7/16 (ER32-0437)
- TECHNIKS Spring Collet, ER32, 1/16 in. (04232-1/16)
- JACOBS Collet, Metric, Tap Type, 11.90mm L (9758)
- GS TOOLING 7/32" ER40 Sealed Collets (338241)
- Harvey Tool Collets