Shop All Collets
Harvey Tool
ER Collets - Nuts, ER16
Mfr # 82462
Zoro # G7255336
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M22 x 1.5
- Nut Dia. 27.500 mm
- Overall Length 18.000 mm
- Type ER16
- Max. Torque 42 ft. lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 82462
- Zoro # G7255336
- Country of Origin United States
- Category Collets
Dimensions
Size | M22 x 1.5 |
Nut Dia. | 27.500 mm |
Overall Length | 18.000 mm |
Nut Height | 18.000 mm |
Details
Type | ER16 |
Max. Torque | 42 ft. lbs |
Weldon Flat | N |
SAE or Metric | Metric |
Coating | UN |
Description
ER16 Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Floor Scraper, Stiff, 4", Carbon Steel (XSR-300)
- URREA 8 MM Full polished 12pt short combinatio wrench (1208MT)
- HANSEN Socket Tray, 20-1/2 in. L, ABS Plastic, 6PK (92000)
- BLAIR Spotweld Pilot, 1/4" Replacement, 3 pcs. (13217)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- LYNDEX-NIKKEN Collet, ER16, 1/4in (E16-016)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-116)
- TECHNIKS Double Angle Collet, DA200, 3/8 in. (01620-3/8)
- GS TOOLING 3/16" ER16 Collets (337535)
- Harvey Tool Collets, Chucks & Accessories