Shop All Collets
Harvey Tool
ER Collets - Nuts, ER11
Mfr # 82461
Zoro # G7255817
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M14 x 0.75
- Type ER11
- Overall Length 12.000 mm
- Nut Dia. 19.000 mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 82461
- Zoro # G7255817
- Country of Origin United States
- Category Collets
Dimensions
Size | M14 x 0.75 |
Overall Length | 12.000 mm |
Nut Dia. | 19.000 mm |
Nut Height | 12.000 mm |
Details
Type | ER11 |
SAE or Metric | Metric |
Max. Torque | 25 ft. lbs |
Coating | UN |
Weldon Flat | N |
Description
ER11 Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Rubber Collet fits 1/4 in. 1/2 in. Taps (02496)
- DRILL AMERICA 3/4"-28 Carbon Steel Hex Die (DWTSH3/4-28)
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 7 TPI, 0.022" Thick, Carbon Steel, Band Knife Series (93590-124W)
- TEKTON 3/4 Inch Drive x 21 mm Deep 6-Point Socket (SHD33121)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- TECHNIKS ER Collet, ER25, 5/8 in. (04225-5/8)
- HHIP 5mm R8 Round Collet (3903-0108)
- GS TOOLING 9/32" TG100 Collets (334437N)
- HHIP 7.0mm Rubber Flex Collet (3900-1783)
- Harvey Tool Collets