Shop All Collets
Harvey Tool
ER Collets - ER Performance Collets, 0.2500"
Mfr # 85504
Zoro # G7254049
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.9410"
- Type ER16
- Coating UN
- Clamp Range .2100" - .2500"
- Weldon Flat N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 85504
- Zoro # G7254049
- Country of Origin United States
- Category Collets
Dimensions
Overall Length | 0.9410" |
Min. Bore Dia. | 0.2500" (1/4) |
Details
Type | ER16 |
Coating | UN |
Clamp Range | .2100" - .2500" |
Weldon Flat | N |
SAE or Metric | SAE |
Description
0.2500" (1/4) Bore DIA x ER16 Taper Performance Collet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 3 mm Tip, 1 3/4 in L (54TL72)
- WILLIAMS 3/8" Drive, 24mm Metric Socket, 6 Points (BM-624)
- PROTO Open End Wrench, 13/16x7/8 in., 10-15/64 L (J3040B)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 9/64 (49709)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- TECHNIKS Tapping Collet, 10mm Shank, ER32 (05606-DIN)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/4 in. (83512-1/4)
- TECHNIKS Perske Style Collet, SYOZ25, 1/8 in. (83868-1/8)
- TECHNIKS Tapping Collet, Size 2 Rigid Tap, 1/2 in. (31/12-4127)
- Harvey Tool Collets, Chucks & Accessories