Shop All Collets
Harvey Tool
ER Collets, 0.2500"
Mfr # 82404
Zoro # G7257935
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ER16
- Overall Length 1.0820"
- Weldon Flat N
- Coating UN
- Min. Bore Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 82404
- Zoro # G7257935
- Country of Origin United States
- Category Collets
Dimensions
Overall Length | 1.0820" |
Min. Bore Dia. | 0.2500" (1/4) |
Details
Type | ER16 |
Weldon Flat | N |
Coating | UN |
Clamp Range | .2110" - .2500" |
SAE or Metric | SAE |
Description
0.2500" (1/4) Bore DIA x ER16 Taper Collet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sq. End Mill, Single End, Carb, 1/4 (284-000118)
- WALTER SURFACE TECHNOLOGIES 1/8Taper Pipe Taps Npt (02C020)
- TEKTON 20-Tool Screwdriver Rails (Black) (ODR12201)
- RIDGID Fitting, Grease (46860)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- GS TOOLING 9/32" TG100 Collets (334437N)
- TECHNIKS Sealed Coolant Collet, TG100, 15/64 in. (84063-15/64)
- TECHNIKS Spring Collet, ER40, 5/8 in. (04240-5/8)
- HHIP 3/4" 5C Precision Square Collet (3900-1584)
- Harvey Tool Collets