Shop All Collets
Harvey Tool
ER Collets, 0.1250"
Mfr # 82402
Zoro # G7252317
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.0820"
- Type ER16
- Min. Bore Dia. 0.1250" (1/8)
- Weldon Flat N
- Clamp Range .0860" - .1250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 82402
- Zoro # G7252317
- Country of Origin United States
- Category Collets
Dimensions
Overall Length | 1.0820" |
Min. Bore Dia. | 0.1250" (1/8) |
Details
Type | ER16 |
Weldon Flat | N |
Clamp Range | .0860" - .1250" |
SAE or Metric | SAE |
Coating | UN |
Description
0.1250" (1/8) Bore DIA x ER16 Taper Collet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Charger, Capacity Charged in 1-Hour 9.4Ah (QC500)
- NUMAX SFL618 Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Stapler an (SFL618)
- BUCKET BOSS Roll Up Tool Bag, Brown, Canvas, 25 Pockets (70004)
- DIABLO 4" L x Metal Cutting Reciprocating Saw Blade (DS0414BF5)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- LYNDEX-NIKKEN Collet, 100TG, 1/2in (100-032)
- MICRO 100 1.000 Mm Bore Dia X Er08 Taper Collet (ER08-039)
- HHIP ER-40 27/32" Spring Collet (3900-5288)
- LYNDEX-NIKKEN ER Collet, 16C (166-001S)
- Harvey Tool Collets, Chucks & Accessories