Shop All Collets
Harvey Tool
ER Collets, 0.1250"
Mfr # 82401
Zoro # G7252344
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.7050"
- Type ER11
- Min. Bore Dia. 0.1250" (1/8)
- SAE or Metric SAE
- Weldon Flat N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 82401
- Zoro # G7252344
- Country of Origin United States
- Category Collets
Dimensions
Overall Length | 0.7050" |
Min. Bore Dia. | 0.1250" (1/8) |
Details
Type | ER11 |
SAE or Metric | SAE |
Weldon Flat | N |
Clamp Range | .0860" - .1250" |
Coating | UN |
Description
0.1250" (1/8) Bore DIA x ER11 Taper Collet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-5/16 x 7-1/2 in (WS-1808A)
- WESTWARD 5-1/2" Bright Jobber Length Drill Bit (6NRP5)
- SIMPLEX Spreader, 1 tons (S2000A)
- TR INDUSTRIAL 13 Amp 35 lbs. Demolition Jack Hammer (TR89305)
- HARVEY TOOL ER Collets - Wrenches, 5.6000" (82482)
- HARVEY TOOL ER Collets - ER Performance Collets - Wrenches, 6.5000" (85582)
- HARVEY TOOL ER Collets - Wrenches, 4.8000" (82481)
- HHIP 5/8" 5C Round Collet (3900-1137)
- HHIP 15 Piece ER-25 Collet Rack (3900-5175)
- TECHNIKS Double Angle Collet, DA300, 11/64 in. (01630-11/64)
- FEIN Collet D1/4In (63207131000)
- Harvey Tool Collets, Chucks & Accessories