Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tipped Off - Double-Ended, 0.1250", Shank Dia.: 1/8"
Mfr # 834308
Zoro # G7209048
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Length of Cut 0.2240"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 834308
- Zoro # G7209048
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.2240" |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1250" (1/8) |
Split Length | 0.3750" (3/8) |
Details
Single End/Double End | Double Ended |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Angle | 15 |
Finish | UN |
Number of Flutes | 1 |
Included Angle | 30 |
Type | II |
Flat on Part | 0.0050" |
Description
0.1250" (1/8) Shank DIA x 0.0050" Flat x 30° included Carbide Tipped Engraver DE, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Hand Ratchet, Chrome (45170-2)
- J.W. WINCO WN300-KT-45-M6-20-SW Plastic Adjustable Lever (6N20F33K)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63222)
- SKODA MT5 Skoda Heavy Duty Live Centres (310125)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875", Length of Cut: 0.1540" (48312)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250", Included Angle: 35 Degrees (853508-C3)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250" (990010)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708-C8)
- PICKARDT TS 114 Interchangeable Steel Type Set with Logos, 114 pcs, 1/8in (PIC-114_3_1/8)
- Harvey Tool Tool Bits and Engraving Tools