Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tipped Off - Double-Ended, 0.1250", Finish - Machining: Uncoated
Mfr # 835508
Zoro # G7169848
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Length of Cut 0.2050"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 835508
- Zoro # G7169848
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.2050" |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1250" (1/8) |
Split Length | 0.3750" (3/8) |
Details
Single End/Double End | Double Ended |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 1 |
Angle | 15 |
Finish | UN |
Included Angle | 30 |
Type | II |
Flat on Part | 0.0150" (1/64) |
Description
0.1250" (1/8) Shank DIA x 0.0150" (1/64) Flat x 30° included Carbide Tipped Engraver DE, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Core Bit, 5" Bit Dia., 14" Drill Depth (B10-5)
- MAKITA 18V LXT® 5-3/8" Metal Cutting Saw Kit (5.0Ah) (XSC01T)
- PROTO 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (J5323M)
- URREA Bronze hammer with fiberglass handle 3.1 Oz (1432FV)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.0690" (998816-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500" (23616-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.0350" (939110-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030-C4)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500", Length of Cut: 0.1440" (971716)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30130)
- MICRO 100 Engraving Tool (RSC-375-2)
- Harvey Tool Tool Bits and Engraving Tools