Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tipped Off
Mfr # 25202-C4
Zoro # G501021211
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Length of Cut 0.2240"
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Finish C4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 25202-C4
- Zoro # G501021211
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.2240" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Split Length | 0.3750" (3/8) |
Details
Measurement System | Inch |
Finish | C4 |
Number of Flutes | 1 |
Angle | 15 |
Included Angle | 30 |
Type | II |
Flat on Part | 0.0050" |
Description
0.1250" (1/8) Shank DIA x 0.0050" Flat x 30° included Carbide Tipped Engraver, 1 Flute, Amorphous Diamond Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 3mm (80163)
- DRILL AMERICA 8.00mm HSS 4 Flute Single End End Mill (DWC8MM-4FSE)
- DRILLCO 5/16-18, HSS TAPER TAPS - 2000 (20A120CT)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013UM)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Length of Cut: 0.2170" (834030)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500" (49130-C3)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250" (25210-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 3/32" (51710-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1030" (48110-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (817010)
- ONSRUD Engraving Tool, Carbide, 0.040 In, 30 Deg (37-29)
- Harvey Tool Engraving Tools