Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tipped Off, 0.1875"
Mfr # 25220-C3
Zoro # G7205794
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.3310"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 25220-C3
- Zoro # G7205794
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.3310" |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Split Length | 0.3750" (3/8) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 1 |
Angle | 15 |
Finish | C3 |
Included Angle | 30 |
Type | II |
Flat on Part | 0.0100" |
Description
0.1875" (3/16) Shank DIA x 0.0100" Flat x 30° included Carbide Tipped Engraver, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger Vibration Isolator, 60 to 125 lb. (48PW79)
- CAPRI TOOLS 3/8 in Drive 5/8 in 12-Point SAE Shallow Socket (CP16354)
- KIPP Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5206A5)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.0560" (50810)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030-C4)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1875", Radius: 1/64" (50820)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1250" (993215)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.4480" (996116)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500", Split Length: 3/8" (49430-C3)
- Harvey Tool Tool Bits and Engraving Tools