Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tipped Off, 0.1250", Length of Cut: 0.0990"
Mfr # 30210-C4
Zoro # G7177374
$36.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Amorphous Diamond
- Measurement System Inch
- Length of Cut 0.0990"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 30210-C4
- Zoro # G7177374
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.0990" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Split Length | 0.3750" (3/8) |
Details
Material - Machining | Carbide |
Finish - Machining | Amorphous Diamond |
Measurement System | Inch |
Angle | 30 |
Number of Flutes | 1 |
Finish | C4 |
Included Angle | 60 |
Type | II |
Flat on Part | 0.0100" |
Description
0.1250" (1/8) Shank DIA x 0.0100" Flat x 60° included Carbide Tipped Engraver, 1 Flute, Amorphous Diamond Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Recip Blade 24T X 6 Bi-Metal Contractor 3/4 W.035 Thick 1/2 Shank 25Pc (7724)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5016B)
- KO-KEN Bit Socket set TORX T10-T45 200mm 8 pieces 3/8 Sq. Drive (RS3025/8-L38)
- BOSCH Wood Drilling Bit, HSS, 5/8" Bit Size (NKSC10)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875" (29612)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875", Length of Cut: 0.1540" (48312)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1030" (48110-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (948010-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500", Split Length: 3/8" (49430-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.0560" (50810)
- ABLE ENGRAVERS Edgerite Table Shear for Metal/Plastic, 12in (12" PLASTIC METAL SHEAR)
- Harvey Tool Engraving Tools