Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tipped Off, 0.1250", Included Angle: 60 Degrees
Mfr # 30210-C3
Zoro # G7197647
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.0990"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 30210-C3
- Zoro # G7197647
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.0990" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Split Length | 0.3750" (3/8) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Finish | C3 |
Number of Flutes | 1 |
Angle | 30 |
Included Angle | 60 |
Type | II |
Flat on Part | 0.0100" |
Description
0.1250" (1/8) Shank DIA x 0.0100" Flat x 60° included Carbide Tipped Engraver, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 3/4 NPT-14 (TMX440-14-HA)
- KRAFT TOOL BuckEye Straightedge 1-1/2" x 1-1, 5 ft. (CC892)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES70P)
- BLAIR Arbor, Quad-Lead Thread (14609)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.1250", Finish - Machining: Uncoated (854008)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.1250", Length of Cut: 0.1080" (954608)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500", Length of Cut: 0.1440" (971716)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1875", Radius: 1/64" (50820)
- HARVEY TOOL Engraving Cutter - Parallel - Ball, 0.1250" (828530)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (957910-C3)
- ONSRUD Engraving Tool, Carbide, 0.010 In, 30 Deg (37-23)
- Harvey Tool Engraving Tools