Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tipped Off, 0.1250"
Mfr # 990010-C3
Zoro # G7203168
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.0800"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 990010-C3
- Zoro # G7203168
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.0800" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Split Length | 0.2000" |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Angle | 7.5 |
Number of Flutes | 1 |
Finish | C3 |
Included Angle | 15 |
Type | I |
Flat on Part | 0.0100" |
Description
0.1250" (1/8) Shank DIA x 0.0100" Flat x 15° included Carbide Tipped Engraver, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4380)
- REGAL CUTTING TOOLS M20 x 2.5 4 Flt. Bottom Metric +.127mm (027522AS)
- PRIMEFIT Pistol Grip Blow Gun (BG1002)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (302L3-7R)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (956010-C3)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.1875", Overall Length: 2" (822015)
- HARVEY TOOL Engraving Cutter - Parallel - Ball, 0.1250" (828530)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (948010-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30130-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1620" (837508-C6)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (963510-C3)
- Harvey Tool Engraving Tools