Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tipped Off, 0.1250"
Mfr # 955010
Zoro # G7167014
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Length of Cut 0.1390"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 955010
- Zoro # G7167014
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.1390" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Split Length | 0.3750" (3/8) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Angle | 22.5 |
Finish | UN |
Number of Flutes | 1 |
Included Angle | 45 |
Type | II |
Flat on Part | 0.0100" |
Description
0.1250" (1/8) Shank DIA x 0.0100" Flat x 45° included Carbide Tipped Engraver, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 33/64 (300 33/64)
- SLUGGER BY FEIN Annular Cutter, 2-1/2 in. (63134635101)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Black Top / Yellow Bottom (TSF-48108-BLKY)
- WESTWARD Cross Pein Hammer, 2-1/2 lb., 16 In, Steel (24Z039)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Number of Flutes: 2 (23716)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.0350" (939110-C3)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.1875", Overall Length: 2" (822015)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Tip Radius, 0.1250", Length of Cut: 0.0584" (961945)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (997316)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (963510-C3)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708-C8)
- Harvey Tool Tool Bits and Engraving Tools