Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tipped Off, 0.1250"
Mfr # 823602-C3
Zoro # G7187740
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.1040"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 823602-C3
- Zoro # G7187740
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.1040" |
Overall Length | 4.0000" (4) |
Shank Dia. | 0.1250" (1/8) |
Split Length | 0.3750" (3/8) |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Angle | 30 |
Finish | C3 |
Number of Flutes | 1 |
Coolant Through | No |
Included Angle | 60 |
Type | II |
Weldon Flat | N |
Flat on Part | 0.0050" |
Description
0.1250" (1/8) Shank DIA x 0.0050" Flat x 60° included Carbide Tipped Engraver, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 9 1/4 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J292XL)
- ANCOR Crimp Ratchet Tool (703010)
- DE-STA-CO Flat Tip Spindle, M10X1.50, 0.78, 3.11 (240208-M)
- GREY PNEUMATIC 1/2" Drive D Socket Set, 11 pcs (1311SD)
- HARVEY TOOL Engraving Cutter-Marking Cutter 0.3750" (3/8) Shank DIAx90° included Carbide Marking Cutter, 2 Flutes (23600)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Included Angle: 60 Degrees (29616-C3)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.2500", Included Angle: 45 Degrees (854512)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.4480" (996116)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875", Length of Cut: 0.1540" (48312)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708-C8)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 3" (RTC-125-23X)
- Harvey Tool Tool Bits and Engraving Tools