Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tipped Off, 0.1250"
Mfr # 817608-C6
Zoro # G7198749
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining AlTiN Nano
- Measurement System Inch
- Length of Cut 0.1770"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 817608-C6
- Zoro # G7198749
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.1770" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
Measurement System | Inch |
Finish | C6 |
Angle | 15 |
Number of Flutes | 2 |
Included Angle | 30 |
Coolant Through | No |
Type | II |
Tip Flat | 0.0300" |
Weldon Flat | N |
Flat on Part | 0.0300" |
Description
0.1250" (1/8) Shank DIA x 0.0300" Flat x 30° included Carbide Tipped Engraver for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita® XPH10Z 18V LXT Lithium-Ion 1/2" Cordless Hammer Driver Drill (Tool-Only) (XPH10Z)
- SUPERIOR PARTS Aftermarket Piston Driver without O-Ring for Bostitch N89C, N89C-1P, N89C-HQ Framing Nailer (SP 163816)
- KNIPEX 23-1/2" internal Circlip Pliers, Powder-Coated (44 20 J61)
- AVEN Pliers Round, Nose, 6", Smooth Jaws (10334)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.1250", Finish - Machining: Uncoated (854008)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.1875", Overall Length: 2" (822015)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (948010-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030-C4)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Included Angle: 45 Degrees (834023-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250", Included Angle: 35 Degrees (853508-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (963510-C3)
- Harvey Tool Tool Bits and Engraving Tools