Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tipped Off, 0.1250"
Mfr # 25252
Zoro # G7211726
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Length of Cut 0.1960"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 25252
- Zoro # G7211726
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.1960" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Split Length | 0.3750" (3/8) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 1 |
Angle | 15 |
Finish | UN |
Included Angle | 30 |
Type | II |
Flat on Part | 0.0200" |
Description
0.1250" (1/8) Shank DIA x 0.0200" Flat x 30° included Carbide Tipped Engraver, 1 Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 24"L, SDS Plus (HC2088)
- MICRO 100 Brazed Tool Bit, CR, 4.5 In L (CR-102)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 3/8-24 UNF (MS16142-3S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MP3 WPP30S)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Length of Cut: 0.0690" (998816-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875" (29612)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1875", Radius: 1/64" (50820)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point (822010)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30130-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875", Length of Cut: 0.1540" (48312)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500", Included Angle: 60 Degrees (29616-C3)
- Harvey Tool Engraving Tools