Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tip Radius - Double-Ended, 0.2500"
Mfr # 828816-C3
Zoro # G7182177
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Length of Cut 0.2070"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 828816-C3
- Zoro # G7182177
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.2070" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Split Length | 0.3750" (3/8) |
Radius | 0.0100" |
Details
Single End/Double End | Double Ended |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 1 |
Finish | C3 |
Angle | 30 |
Included Angle | 60 |
Type | II |
Description
0.2500" (1/4) Shank DIA x 0.0100" Radius x 60° included Carbide Radius Engraver DE, 1 Flute, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Triangle Turning Insert, Ceramic (TPG322T00320A66N)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield ThreadIng 1-1/2 In Outside Diameter M20x2.50 (415901)
- ACCUSHARP Manual Handheld Compact Knife Sharpener (85322)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1736300)
- HARVEY TOOL Engraving Cutter - Pointed - Double-Ended, 0.1250", Length of Cut: 0.1080" (954608)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (817010)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Length of Cut: 0.2170" (834030)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030-C4)
- HARVEY TOOL Engraving Cutter - Tipped Off - Helical Flute (764708-C8)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500", Length of Cut: 0.1440" (971716)
- INTERNAL TOOL A En-125-60 .125 Dia.X60deg Inc. Engravi (62-1105)
- Harvey Tool Tool Bits and Engraving Tools