Shop All Engraving Tools
Harvey Tool
Engraving Cutter - Tip Radius
Mfr # 825908-C6
Zoro # G100449201
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Length of Cut 0.0580"
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 825908-C6
- Zoro # G100449201
- Country of Origin United States
- Category Engraving Tools
Dimensions
Length of Cut | 0.0580" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Radius | 0.0075" |
Details
Measurement System | Inch |
Number of Flutes | 2 |
Finish | C6 |
Angle | 45 |
Type | II |
Weldon Flat | N |
Included Angle | 90 |
Description
0.1250" (1/8) Shank DIA x 0.0075" Radius x 90° included Carbide Radius Engraver for Hardened Steels, 2 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Dovetail Swivel Holder, 3.30, 3/8mm Shank (Z9649)
- STARRETT Indicator Holder (657-1)
- STARRETT Dial Depth Gage, 3 In, 2 1/2 In Base (644JZ)
- MILWAUKEE TOOL PACKOUT Compact Wall Basket (48-22-8342)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point (842860)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Included Angle: 45 Degrees (834023-C3)
- HARVEY TOOL Engraving Cutter - Tipped Off - Double-Ended, 0.1250", Finish - Machining: Uncoated (835508)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250" (25210-C3)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875" (29612)
- HARVEY TOOL Engraving Cutter - Parallel - Ball, 0.1250" (828530)
- ONSRUD Engraving Tool, Carbide, 0.030 In, 60 Deg (37-07)
- Harvey Tool Engraving Tools